Zoro Homepage

Headers & Wire Housings 12 Modii Hdr Drst Unshrd Stkg

  • Mfr # 5-146509-6

  • Zoro # G205912884


product price: $2.55
/ea
Sold in multiples of 30 for $76.50

Key Features

Max. Temp.
125°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-146509-6
Zoro #
G205912884
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Temp.
125°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Hole Center to Center
2.54 mm
Color
Black
Material
Thermoplastic
For Use With
Receptacle Assembly
Terminal Type
Through Hole
Connection Material
Brass
Current Rating
3 A
Terminal Finish
Tin Plated
Contact Type
Pin
Number of Contacts
12
Number of Rows
2
Contact Finish
Gold Plated; Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.