Zoro Homepage

Headers & Wire Housings 34 Modii Hdr Drst Shrd 0.100Cl

  • Mfr # 87474-4

  • Zoro # G805912925


product price: $19.85
/ea
Sold in multiples of 8 for $158.80

Key Features

Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Color
Black
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87474-4
Zoro #
G805912925
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Color
Black
Terminal Type
Through Hole
Material
Nylon
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Contacts
34
Contact Type
Pin
Terminal Finish
Gold Flash; Gold Over Nickel
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.