Zoro Homepage

Headers & Wire Housings 80 Modii Hdr Drst B/A .100Cl

  • Mfr # 4-146260-0

  • Zoro # G005912909


product price: $5.85
/ea
Sold in multiples of 15 for $87.75

Key Features

Max. Voltage
30V AC
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
With Board Standoff
Connection Material
Phosphor Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-146260-0
Zoro #
G005912909
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
With Board Standoff
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount; Through Hole
Type
Breakaway
Color
Black
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Current Rating
3 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Number of Contacts
80
Terminal Finish
Tin-Lead Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.