Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headers & Wire Housings Polarized Hdr Ra 2P Square Post Tin

  • Mfr # 640387-2

  • Zoro # G905912894


product price: $0.63
/ea
Sold in multiples of 600 for $378.00

Key Features

Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Height
10.79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640387-2
Zoro #
G905912894
UPC #
-
Country of Origin
United States

Dimensions

Height
10.79 mm
Length
0.312 in
Contact Plating Thickness
2.54 µm

Details

Item
Header
Max. Temp.
105°C
Max. Voltage
600V AC
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
MTA .156 Connector Assembly or SL .156 Connector Assembly
Terminal Type
Through Hole - Solder
Hole Center to Center
3.96 mm
Material
Glass-Filled Polyester
Connection Material
Copper Alloy
Color
Natural
Features
Unshrouded
Contact Type
Pin; Tab
Contact Finish
Tin Plated
Number of Contacts
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Current Rating
7 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.