
High Speed / Modular Connectors Hdi Power Cont Pin Body-Strt
Mfr # 532824-1
Zoro # G205926539
product price: $18.85
/eaSold in multiples of 10 for $188.50
Key Features
Max. Temp.
125°C
Application
Power, Signal
Type
Straight
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532824-1
Zoro #
G205926539
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Contact
Max. Temp.
125°C
Application
Power, Signal
Type
Straight
Hole Center to Center
2.54 mm
Connection Material
Copper Alloy
For Use With
Receptacle Assembly
Terminal Type
Through Hole
Current Rating
3 A
Terminal Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Contact Type
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.