Zoro Homepage

HMZD 2PAIR REC. ASSY. 50MM MOD

  • Mfr # 1469077-1

  • Zoro # G901040966


product price: $41.15
/ea
Sold in multiples of 3 for $123.45

Key Features

Connector Type
Plug
Max. Temp.
105°C
Application
Signal
Color
Gray
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469077-1
Zoro #
G901040966
UPC #
-
Country of Origin
China

Dimensions

Length
49.9 mm
Contact Plating Thickness
0.76 µm

Details

Connector Type
Plug
Max. Temp.
105°C
Application
Signal
Color
Gray
Material
Glass-Filled Polyester
Number of Contacts
80
Contact Finish
Gold Plated
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Rows
4
Current Rating
0.7 A
Connection Material
Copper-Nickel-Silicon
Terminal Type
Press-Fit
Hole Center to Center
2.5 mm
Terminal Finish
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.