Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HPI 2.0mm HDR 4posVertical Blu

  • Mfr # 2-440054-4

  • Zoro # G000938812


product price: $0.30
/ea
Sold in multiples of 550 for $165.00

Key Features

Color
Blue
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-440054-4
Zoro #
G000938812
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.185 in
Height
6.05 mm
Max. Insulation Dia.
0.059 in
Length
10 mm
Max. Single Wire Size
24 AWG
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
30 AWG

Details

Item
PCB Mount Header
Color
Blue
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Wire Type
Discrete
Max. Temp.
85°C
Material
Nylon
For Use With
440129-x
Features
Partially Shrouded
Connection Material
Brass
Hole Center to Center
2 mm
Contact Finish
Bright Tin Plated
Number of Contacts
4
Current Rating
3 A
Contact Type
Pin
Number of Rows
1
Terminal Finish
Bright Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.