Zoro Homepage

HPI CONN. 2.0mm R/A SMT 3P 80u

  • Mfr # 1775469-3

  • Zoro # G501042162


product price: $0.67
/ea
Sold in multiples of 600 for $402.00

Key Features

Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Width
0.299 in
Height
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775469-3
Zoro #
G501042162
UPC #
-
Country of Origin
China

Dimensions

Width
0.299 in
Height
5.5 mm
Length
9.4 mm
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
For Use With
440129-x
Color
Natural
Material
Glass-Filled Polyamide
Features
Partially Shrouded
Number of Rows
1
Terminal Type
Surface Mount
Wire Type
Discrete
Number of Contacts
3
Hole Center to Center
2 mm
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Contact Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Connection Material
Brass
Terminal Finish
Matte Nickel Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.