Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Power Relay, 5 A, Plug-in, Solder

  • Mfr # 6-1393122-5

  • Zoro # G300976002


product price: $52.55
/ea
Sold in multiples of 3 for $157.65

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
48V DC
Current Rating
5 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393122-5
Zoro #
G300976002
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.5 in
Width Class (Mechanical)
20 to 25 mm
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
1.111 in
Product Width
.858 in

Details

Item
Power Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
48V DC
Current Rating
5 A
Contact Material
AgCdO
Contact Limiting Continuous Current
5A
Contact Arrangement
4 Form C (CO)
Contact Switching Load (Min)
300mA @ 12V
Actuating System
DC
Coil Resistance
2600 Ω
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Environmental Ambient Temperature Class
50 to 70°C
Contact Limiting Breaking Current
5A
Contact Voltage Rating
240 VAC
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating DC
900 mW
Contact Limiting Short-Time Current
5A
Coil Special Features
LED, Electrical Indicator, UL Coil Insulation Class B
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Contact Current Rating (Max)
5A
Contact Limiting Making Current
5A
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Insulation Initial Resistance
100 MΩ
Contact Number of Poles
4
Environmental Ambient Temperature (Max)
70°C
Coil Power Rating Class
800 to 1000 mW
Coil Magnetic System
Monostable, DC
Operating Temperature Range
-45 to 70°C
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.