Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Plug-In Relay, 10 A, Quick Connect, Solder

  • Mfr # 6-1393118-0

  • Zoro # G200975815


product price: $31.69
/ea
Sold in multiples of 3 for $95.07

Key Features

Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393118-0
Zoro #
G200975815
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
40 to 50 mm
Product Width
1.405 in
Length Class (Mechanical)
35 to 40 mm
Product Length
1.55 in
Product Height
1.97 in
Width Class (Mechanical)
30 to 40 mm

Details

Item
Plug-In Relay
Mounting Style
Socket
Electrical Connection
Quick Connect, Solder
Coil Voltage
24V AC
Current Rating
10 A
Contact Rating (AC)
10 A @ 240V AC
Contact Material
AgCdO
Coil Magnetic System
Monostable, AC
Contact Limiting Continuous Current
10A
Environmental Ambient Temperature Class
50 to 70°C
Insulation Initial Dielectric Between Coil & Contact Class
1500 to 2500 V
Contact Arrangement
1 Form C (CO)
Contact Limiting Making Current
10A
Contact Limiting Short-Time Current
10A
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-45 to 55°C
Coil Power Rating AC
2 VA
Insulation Initial Dielectric Between Adjacent Contacts
2200 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
10A
Coil Resistance
85 Ω
Coil Special Features
UL Coil Insulation Class B
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Contacts & Coil
2200 Vrms
Contact Current Class
5 to 10 A, 16 A
Actuating System
AC
Environmental Ambient Temperature (Max)
55°C
Contact Number of Poles
1
Contact Limiting Breaking Current
10A
Contact Voltage Rating
240 VAC
Coil Power Rating Class
1 to 2 VA
Insulation Initial Resistance
100 MΩ
Insulation Initial Dielectric Between Open Contacts
1200 Vrms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.