
M12 strgt plug to M12 angled socket AA
Mfr # 1-2273118-4
Zoro # G000945582
product price: $23.65
/eaSold in multiples of 13 for $307.45
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Connector Color
Blue
Insulation Material
PVC
Wire Color
Brown, White, Blue, Black, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2273118-4
Zoro #
G000945582
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Thread Size
M12 x M12
Overall Outside Cable Diameter
.196 in
Cable Assembly Length
1500 mm
Details
Housing Material
Plastic
Connector Color
Blue
Insulation Material
PVC
Wire Color
Brown, White, Blue, Black, Gray
Product Type
Cable Assembly
Operating Temperature Range
-30 to 80°C
Cable Assembly Type
M12
Connector Type
Plug/Receptacle
Number of Positions
5
Contact Current Rating
4A
Cable Color
Black
Shielded
No
Operating Voltage
125 VAC, 125 VDC
Keying
AA
Mounting Angle
Straight-Right Angle
Cable Jacket Material
PVC
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.