
M12 X 1.0 Angled Plug Pigt Shld A
Mfr # 2273100-4
Zoro # G405902197
product price: $79.55
/eaSold in multiples of 2 for $159.10
Free Shipping & Returns
Key Features
Wire Size
22 AWG
Housing Material
Plastic
Operating Voltage
60 VAC, 60 VDC
Overall Outside Cable Diameter
5.9 mm
Connector Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2273100-4
Zoro #
G405902197
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size
22 AWG
Overall Outside Cable Diameter
5.9 mm
Thread Size
M12 x M12
Cable Assembly Length
10000 mm
Details
Housing Material
Plastic
Operating Voltage
60 VAC, 60 VDC
Connector Color
Blue
Insulation Material
PUR
Operating Temperature Range
-40 to 80°C
Number of Positions
5
Shielded
Yes
Mounting Angle
Right Angle
Contact Current Rating
4A
Assembly Type
Pigtail
Cable Assembly Type
M12 Pigtail
Keying
A
Product Type
Cable Assembly
Connector Type
Plug
Cable Color
Gray
LED
Without
Wire Color
Brown, White, Blue, Black, Gray
Cable Jacket Color
Gray
Cable Jacket Material
PUR
Item
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.