
MICRO-MATCH FEM.SE
Mfr # 338070-4
Zoro # G101068494
product price: $0.64
/eaSold in multiples of 2500 for $1,600.00
Key Features
Max. Voltage
100V DC
Max. Temp.
105°C
Height
0.23 in
Color
Red
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
338070-4
Zoro #
G101068494
UPC #
-
Country of Origin
Germany
Dimensions
Height
0.23 in
Length
9.7 mm
Details
Item
Connector
Max. Voltage
100V DC
Max. Temp.
105°C
Color
Red
Material
Glass-Filled Polyester
For Use With
Printed Circuit Board
Contact Finish
Tin over Nickel
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Current Rating
1.5 A
Number of Contacts
4
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.