Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICT 495PLUG 114 ASSY .025 REC

  • Mfr # 1-767005-0

  • Zoro # G100945543


product price: $67.49
/ea
Sold in multiples of 10 for $674.90

Key Features

Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC; 3V DC
Maximum Voltage
30 V AC/3 V DC
Application
Signal
Current
11.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-767005-0
Zoro #
G100945543
UPC #
-
Country of Origin
United States

Dimensions

Width
0.208 in
Height
12.446 mm
Length
50.8 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC; 3V DC
Maximum Voltage
30 V AC/3 V DC
Application
Signal
Current
11.5 A
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Hole Center to Center
0.64 mm
Max. Temp.
125°C
For Use With
Receptacle Assembly
Terminal Type
Hybrid Surface Mount
Number of Rows
2
Number of Contacts
114
Current Rating
11.5 A
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.