Zoro Homepage

MICT RECPT 266 ASY PDNI EXTD

  • Mfr # 5767094-7

  • Zoro # G401068842


product price: $169.99
/ea
Sold in multiples of 5 for $849.95
Free Shipping & Returns

Key Features

Max. Voltage
7V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5767094-7
Zoro #
G401068842
UPC #
-
Country of Origin
United States

Dimensions

Length
4 in
Width
0.315 in
Height
15.0114 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
7V DC; 30V AC
Max. Temp.
125°C
Application
Signal
Series
Mictor
Standards
CSA Certified; UL E28476; UL Listed
Features
With Boss
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Hole Center to Center
0.64 mm
Contact Finish
Palladium Nickel Plated
Contact Type
Socket
Current Rating
11.5 A
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Terminal Finish
Tin Plated
Number of Rows
2
Number of Contacts
266

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.