Zoro Homepage

MINI-BOX RCPT ASSY 100P UNSEAL

  • Mfr # 530745-9

  • Zoro # G201068677


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
5.46 mm
Material
Liquid Crystal Polymer
Color
Gray
Terminal Type
Through Hole
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530745-9
Zoro #
G201068677
UPC #
-
Country of Origin
United States

Dimensions

Height
5.46 mm
Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Material
Liquid Crystal Polymer
Color
Gray
Terminal Type
Through Hole
Number of Rows
2
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Contact Type
Socket
Hole Center to Center
1.27 mm
Terminal Finish
Tin-Lead
Number of Contacts
100
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.