Zoro Homepage

MMATE RCPT 62P PSTD LF

  • Mfr # 211580-4

  • Zoro # G101067770


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Wire Connector Style
Rectangular
Length
3.87 in
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA; UL E28476; UL Certified and Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211580-4
Zoro #
G101067770
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.87 in
Width
1.582 in
Height
1.55 in

Details

Item
Connector
Wire Connector Style
Rectangular
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA; UL E28476; UL Certified and Recognized
Features
Panel Mount Feature
Material
Polyester
Color
Black
For Use With
Plug Housing
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Hole Center to Center
0.197 in
Terminal Type
Through Hole - Solder
Current Rating
7.5 A
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Type
Pin
Number of Contacts
62
Connector Type
Header

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.