Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Terminal Block, 17.5A, 3Mm2, 1 Row(S), 1 Deck(S)

  • Mfr # 1-796689-3

  • Zoro # G105797895


product price: $10.45
/ea
Sold in multiples of 20 for $209.00

Key Features

Mounting Angle
Vertical
Contact Base Material
Brass
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Centerline
5 mm [ .197 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796689-3
Zoro #
G105797895
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.8 mm [ .15 in ]
Screw Size
M3

Details

Mounting Angle
Vertical
Contact Base Material
Brass
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Centerline
5 mm [ .197 in ]
Interlock
With
Current Rating (Max) (A)
17.5
Housing Color
Black
Screwless Terminal Block
No
Screw Material
Brass
Side Stackable
No
Screw Plating Material
Nickel
Voltage (VAC)
300
Number of Rows
1
Wire Entry Angle
35°
Applies To
Printed Circuit Board
Closed End
Without
Stacked Levels
Without
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Connector Style
Receptacle
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Block Type
None
Number of Positions
13

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.