Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MPA306F=SW P/B MOM 3PDT

  • Mfr # 3-1437567-6

  • Zoro # G600984219


product price: $32.99
/ea
Sold in multiples of 2 for $65.98

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Actuator Profile
Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1437567-6
Zoro #
G600984219
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length
.48 in
Bushing Thread Size
14614
Bushing Length
.28 in
Thread Size
1/4-40 UNS-2A

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Terminal Connection
Wire Lead
Actuator Profile
Extended
Tactile
No
Operating Function
Momentary
Contact Base Material
Silver Clad Copper
Switch Contact Plating Material
Silver Clad with Gold Flash
Mounting Angle
Vertical
Contact Current Rating
6 A
Mounting Type
Panel
Product Type
Switch
Number of Actuators
Single
Illuminated
No
Configuration (Pole-Throw)
Three Pole - Double Throw
ESD Grounding Terminal
Without
Case Material
Thermoset
Support Bracket
Without
Switch Type
Pushbutton
Actuator Style
Cap - Order Separately
Actuator Force
20.8 to 43.18 oz, 590 to 1224 g
Ganged
No
Dust Proof
No
Snap Action
Without
Bushing Style
Threaded
Low Profile
No
Temperature Rating
Standard
Actuator Material
Nickel-Plated Copper Alloy
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.