Zoro Homepage

MS 738PLUG 100 ASSY 095

  • Mfr # 149009-4

  • Zoro # G800946086


product price: $42.69
/ea
Sold in multiples of 3 for $128.07

Key Features

Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
10.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149009-4
Zoro #
G800946086
UPC #
-
Country of Origin
United States

Dimensions

Height
16.46 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
10.5 A
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm
Terminal Type
Through Hole - Solder
Flame Retardant
Yes
Connection Material
Phosphor Bronze
Number of Rows
2
Current Rating
10.5 A
Contact Type
Pin
Number of Contacts
100
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.