
ON TAPING(EMBOSS) 0.8FS 3.0MM
Mfr # 1-179397-2
Zoro # G801067476
product price: $2.25
/eaSold in multiples of 1500 for $3,375.00
Key Features
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Stack
Features
With Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-179397-2
Zoro #
G801067476
UPC #
-
Country of Origin
Japan
Dimensions
Contact Plating Thickness
3 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Stack
Features
With Boss
Material
Nylon
Flammability Rating
UL 94 V-0
Number of Contacts
12
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Contact Type
Socket
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.