Zoro Homepage

P30P47D12P1-24 - CONTACTORS

  • Mfr # 3-1393132-9

  • Zoro # G500979551


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Full Load Current - Inductive
30 A
Standards
CSA Certified
Terminal Connection Type
Screw
Series
3-1393
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393132-9
Zoro #
G500979551
UPC #
-
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Number of Poles
4
Full Load Current - Inductive
30 A
Standards
CSA Certified
Terminal Connection Type
Screw
Series
3-1393

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.