Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACK/A MALE HDR 110P 2MM HM

  • Mfr # 3-100143-0

  • Zoro # G000939475


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-100143-0
Zoro #
G000939475
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Gray
Application
Signal
Current
1.5 A
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Hole Center to Center
2 mm
Number of Rows
5
Current Rating
1.5 A
Number of Contacts
110
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.