Zoro Homepage

Panel Mount, Bracket, Power Relay, 10 A, 4 Pins, Solder, Quick Connect

  • Mfr # 5-1393118-2

  • Zoro # G605866237


product price: $58.85
/ea
Sold in multiples of 2 for $117.70

Key Features

Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Number of Pins
4
Coil Voltage
12V DC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393118-2
Zoro #
G605866237
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount, Bracket
Electrical Connection
Solder, Quick Connect
Number of Pins
4
Coil Voltage
12V DC
Current Rating
10 A
Number of Poles
4
Features
UL Coil Insulation Class B
Power Consumption - Relay
1800 mW
Contact Material
AgCdO
Contact Limiting Breaking Current
10A
Switching Current
300mA @ 12V
Coil Resistance
80 Ω
Dielectric Voltage
2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts
Contact Rating
0.416666666666667A
Coil Type
Monostable, DC
Protection Category
RTI
Contact Limiting Short-Time Current
10A
Contact Voltage Rating
240 VAC
Operating Temp. Range
-45 to 50°C
Contact Limiting Continuous Current
10A
Contact Limiting Making Current
10A

Description

Power/Signal Relay, 4 Form C, 4Pdt, Momentary, 0.15A (Coil), 12Vdc (Coil), 1800Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.