Zoro Homepage

Panel Mount, General Purpose Relay, 3 A, Solder Hook

  • Mfr # 1617530-1

  • Zoro # G100973942


product price: $185.99
/ea
Sold in multiples of 29 for $5,393.71
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
3 A
Vibration
20G's, 10 to 2000Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617530-1
Zoro #
G100973942
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
3 A
Vibration
20G's, 10 to 2000Hz
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Contact Current Rating
3A
Transistor Driver
Without
Coil Latching
Without
Coil Resistance
200 Ω
Coil Magnetic System
Non-Polarized, Monostable
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
794 mW
Actuating System
DC
MOSFET Driver
Without
Operating Temperature Range
-65 to 125°C
Input Voltage
12.6 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Suppression Diode
Without
Shock
100G's, 6ms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.