Zoro Homepage

Panel Mount, Power Relay, 10 A, 3 Pins, Solder

  • Mfr # 5-1393099-4

  • Zoro # G205866088


product price: $71.49
/ea

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
3
Coil Voltage
120V AC
Current Rating
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393099-4
Zoro #
G205866088
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Solder
Number of Pins
3
Coil Voltage
120V AC
Current Rating
10 A
Contact Rating (AC)
0.42 A @ 240V
Contact Material
Ag
Features
UL Coil Insulation Class B
Number of Poles
3
Power Consumption - Relay
2.1VA
Protection Category
RT0
Contact Limiting Making Current
10A
Coil Type
Monostable, AC
Contact Limiting Continuous Current
10A
Switching Current
100mA @ 12V
Contact Rating
0.416666666666667A
Contact Voltage Rating
240 VAC
Coil Resistance
2250 Ω
Contact Limiting Breaking Current
10A
Contact Limiting Short-Time Current
10A
Operating Temp. Range
-45 to 70°C
Dielectric Voltage
1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.