Zoro Homepage

PCB CONTACT CU/AG R/A SHORT

  • Mfr # 1-1744128-1

  • Zoro # G301067181


product price: $1.45
/ea
Sold in multiples of 150 for $217.50

Key Features

Max. Temp.
125°C
Application
Power
Connector Terminates To
Printed Circuit Board
Current Rating
25 A
Contact Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1744128-1
Zoro #
G301067181
UPC #
-
Country of Origin
United States

Details

Max. Temp.
125°C
Application
Power
Connector Terminates To
Printed Circuit Board
Current Rating
25 A
Contact Finish
Tin Plated
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.