Zoro Homepage

PCB Mount Header, 250V AC/DC, 0.299 in, 5.5 mm

  • Mfr # 1-1775469-1

  • Zoro # G701067194


product price: $2.15
/ea
Sold in multiples of 600 for $1,290.00

Key Features

Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
Width
0.299 in
Height
5.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1775469-1
Zoro #
G701067194
UPC #
-
Country of Origin
China

Dimensions

Width
0.299 in
Height
5.5 mm
Length
1 in
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Wire Range
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
85°C
For Use With
440129-x
Features
Partially Shrouded
Material
Glass-Filled Polyamide
Color
Natural
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Current Rating
3 A
Number of Contacts
11
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Nickel Plated
Connection Material
Brass
Wire Type
Discrete
Contact Type
Pin
Number of Rows
1
Hole Center to Center
2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.