Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 2 A, Through Hole

  • Mfr # 4-1462000-8

  • Zoro # G800979930


product price: $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
5V DC
Current Rating
2 A
Contact Rating (DC)
2A @ 220V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1462000-8
Zoro #
G800979930
UPC #
-
Country of Origin
Czechia

Dimensions

Length
.795 in
Width
.394 in
Height
.425 in
Dimensions (L x W x H) (Approximate)
20.2 x 10 x 10.8 mm

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Through Hole
Coil Voltage
5V DC
Current Rating
2 A
Contact Rating (DC)
2A @ 220V DC
Contact Material
Nickel-Titanium
Contact Current Class
0 to 2 A
Coil Power Rating (DC)
400 mW
Insulation Initial Dielectric Between Adjacent Contacts
750 Vrms
Environmental Category of Protection
RTIII
Insulation Initial Resistance
1000 MΩ
Contact Number of Poles
2
Contact Limiting Making Current
2A
Coil Magnetic System
Monostable, DC
Operating Temperature Range
-55 to 85°C
Contact Switching Voltage (Max)
250 VAC, 220 VDC
Contact Limiting Breaking Current
2A
Contact Current Rating
2A
Contact Plating Material
Gold
Coil Power Rating Class
300 to 400 mW
Power Consumption
400 mW
Performance Type
Standard
Contact Special Features
Bifurcated/Twin Contacts
Environmental Ambient Temperature (Max)
85°C
Actuating System
DC
Relay Type
MT2 Relay
Contact Voltage Rating
220 VDC, 250 VAC
Insulation Initial Dielectric Between Contacts and Coil
1050 Vrms
Coil Type
Monostable
Isolation (HF Parameter)
-31.8dB @ 100MHz, -14.2dB @ 900MHz
Contact Limiting Short-Time Current
2A
Coil Resistance
63 Ω
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Contact Switching Load (Min)
10mA @ .02V
Contact Arrangement
2 Form C (2 CO)
Contact Limiting Continuous Current
2A
Insertion Loss (HF Parameter)
.97dB @ 900MHz, .02dB @ 100MHz
Voltage Standing Wave Ration (HF Parameter)
1.03 @ 100MHz, 1.31 @ 900MHz
Insulation Initial Dielectric Between Coil/Contact Class
1000 V to 1500 VA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.