Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 15 A, PCB

  • Mfr # 6-1393144-9

  • Zoro # G400976100


product price: $50.15
/ea
Sold in multiples of 2 for $100.30

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
15 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393144-9
Zoro #
G400976100
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.111 in
Height Class (Mechanical)
30 to 40 mm
Product Width
.858 in
Width Class (Mechanical)
20 to 25 mm
Length Class (Mechanical)
25 to 30 mm
Product Height
1.4 in

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
48V DC
Current Rating
15 A
Contact Material
AgCdO
Contact Current Class
16 A, 10 to 20 A
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
2
Contact Voltage Rating
120 VAC
Contact Limiting Making Current
15 A
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature (Max)
70°C
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
800 to 1000 mW
Power Relay Type
Industrial Panel Plug-In
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
1500 Vrms
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil & Contact Class
1000 to 1500 V
Contact Current Rating (Max)
15 A
Contact Limiting Continuous Current
15 A
Operating Temperature Range
-45 to 70°C
Coil Resistance
2600 Ω
Insulation Initial Resistance
1000 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1500 Vrms
Coil Special Features
UL Coil Insulation Class B
Contact Limiting Short-Time Current
15 A
Contact Limiting Breaking Current
15 A
Coil Power Rating DC
900 mW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.