Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 2 A, 4 Pins, Plug-in, Solder

  • Mfr # 5-1393808-6

  • Zoro # G205866071


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
150V DC
Current Rating
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393808-6
Zoro #
G205866071
UPC #
-
Country of Origin
Germany

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
Plug-in, Solder
Number of Pins
4
Coil Voltage
150V DC
Current Rating
2 A
Contact Rating (DC)
2 A @ 150V DC
Number of Poles
4
Contact Material
Ag
Features
Standard Type
Power Consumption - Relay
647 mW
Contact Limiting Breaking Current
2A
Dielectric Voltage
1000 Vrms Coil and Contact; 500 Vrms Open Contacts
Switching Voltage
125 VAC [ 150 VDC ]
Contact Limiting Continuous Current
2A
Coil Type
Monostable, DC
Operating Temp. Range
-40 to 70 °C
Contact Limiting Making Current
2A
Coil Resistance
325 Ω
Protection Category
RTI
Contact Voltage Rating
125 VAC [ 150 VDC ]
Contact Limiting Short-Time Current
2A
Contact Rating
2A

Description

Power/Signal Relay, 6 Form C, 4Pdt, Momentary, 0.047A (Coil), 150Vdc (Coil), 647Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.