
PCB, Power Relay, 5 A, Solder
Mfr # 7-1393808-6
Zoro # G205865951
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
PCB
Electrical Connection
Solder
Coil Voltage
6V AC
Current Rating
5 A
Features
Standard Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7-1393808-6
Zoro #
G205865951
UPC #
-
Country of Origin
Germany
Details
Item
Power Relay
Mounting Style
PCB
Electrical Connection
Solder
Coil Voltage
6V AC
Current Rating
5 A
Features
Standard Type
Number of Poles
2
Power Consumption - Relay
144 mW
Contact Material
Gold F
Switching Voltage
250 VAC [ 250 VDC ]
Coil Resistance
550 Ω
Contact Limiting Breaking Current
5A
Contact Limiting Making Current
5A
Contact Rating
2A
Operating Temp. Range
-40 to 70 °C
Dielectric Voltage
1500 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
5A
Protection Category
RTI
Coil Type
Monostable, DC
Contact Voltage Rating
250 VAC [ 250 VDC ]
Contact Limiting Short-Time Current
5A
Description
Power/Signal Relay, 4 Form C, Dpdt, Momentary, 0.038A (Coil), 250Vdc (Coil), 144Mw (Coil), 5A (Contact), 250Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.