Zoro Homepage

PCB, Socket, Power Relay, 8 A, 2, PCB, Plug-in

  • Mfr # 8-1393243-7

  • Zoro # G605866503


product price: $9.79
/ea
Sold in multiples of 7 for $68.53

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
48V DC
Current Rating
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393243-7
Zoro #
G605866503
UPC #
-
Country of Origin
Austria

Details

Item
Power Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
2
Coil Voltage
48V DC
Current Rating
8 A
Power Consumption - Relay
417 mW
Number of Poles
2
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Insulation Clearance
10 mm [ .394 in ]
Contact Voltage Rating
250V AC
Contact Limiting Short-Time Current
8A
Contact Limiting Making Current
15A
Operating Temp. Range
70 to 85°C
Contact Rating
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
8A
Protection Category
RTII
Contact Limiting Continuous Current
8A
Insulation Creepage
10 mm [ .394 in ]
Coil Resistance
5520 Ω
Switching Voltage
400V AC
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.