Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 1.42 mm², Nylon Insulated, Red

  • Mfr # 165142

  • Zoro # G300974626


product price: $0.66
/ea
Sold in multiples of 143 for $94.38

Key Features

Insulation Color
Red
Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Insulation Type
Nylon
Features
Wire Insulation Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165142
Zoro #
G300974626
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
1.42 mm²
Minimum Wire Size
0.3 mm²
Overall Length
0.8 in
Pin Length
0.26 in

Details

Item
Pin Terminal
Insulation Color
Red
Insulation Type
Nylon
Features
Wire Insulation Support
Wire Type
Regular Wire
Seam
Closed Barrel
Contact Plating Material
Copper, Tin
Terminal Orientation
Straight
Insulation Dia
0.14 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.