Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In, Power Relay, 25 A, Plug-in, Quick Connect

  • Mfr # 1-1393304-1

  • Zoro # G305865882


product price: $11.49
/ea
Sold in multiples of 7 for $80.43

Key Features

Mounting Style
Plug-In
Electrical Connection
Plug-in, Quick Connect
Coil Voltage
24V DC
Current Rating
25 A
Contact Rating (AC)
25 A @ 240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393304-1
Zoro #
G305865882
UPC #
-
Country of Origin
Portugal

Details

Item
Power Relay
Mounting Style
Plug-In
Electrical Connection
Plug-in, Quick Connect
Coil Voltage
24V DC
Current Rating
25 A
Contact Rating (AC)
25 A @ 240V
Power Consumption - Relay
1800 mW
Contact Material
Ag Alloy
Contact Limiting Short-Time Current
300 A
Protection Category
RTI
Coil Type
Monostable, DC
Dielectric Voltage
500 Vrms Coil and Contact; 500 Vrms Open Contacts
Contact Limiting Breaking Current
25 A
Coil Resistance
324 Ω
Contact Rating
25 A
Contact Limiting Making Current
240 A
Switching Current
1000mA @ 5VDC
Contact Limiting Continuous Current
70 A
Operating Temp. Range
105 to 125°C

Description

Power/Signal Relay, 1 Form A, Spst, Momentary, 0.072A (Coil), 24Vdc (Coil), 1800Mw (Coil), 70A (Contact), 24Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.