Zoro Homepage

POSITIVE LOCK RECEP MKI

  • Mfr # 737015-4

  • Zoro # G901025680


product price: $0.50
/ea
Sold in multiples of 650 for $325.00

Key Features

Material
Phosphor Bronze
Receptacle Style
Straight
Contact Base Material
Phosphor Bronze
Contact Plating Material
None
Mating Area Interface Dimensions
.25 x .032 in, 6.35 x .81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
737015-4
Zoro #
G901025680
UPC #
-
Country of Origin
Germany

Dimensions

Mating Area Interface Dimensions
.25 x .032 in, 6.35 x .81 mm
Insulation Diameter
3.4 5.1mm[.133 .2in]
Wire/Cable Size (mm²)
4 6
Stock Thickness
.016 in, .41 mm
Wire/Cable Size (AWG)(AWG)
11 10

Details

Material
Phosphor Bronze
Receptacle Style
Straight
Contact Base Material
Phosphor Bronze
Contact Plating Material
None
With Insulation Support
Yes
Contact Type
Socket
Applies To
Wire/Cable
Termination Method to Wire/Cable
Crimp
Product Type
Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.