Potentiometer, Carbon Film, 0.4W, 100000Ohm, 20% +/-Tol, 1 Turn(S)

  • Mfr # 1624183-1

  • Zoro # G405818399


product price:  $5.85
/ea
Sold in multiples of 30 for $175.50

Key Features

Voltage Rating
500 V
Sealed
No
Termination Type
Eyelet
Power Rating
.2 W
Tolerance
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624183-1
Zoro #
G405818399
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimensions
25.2 x 20.4 mm

Details

Voltage Rating
500 V
Sealed
No
Termination Type
Eyelet
Power Rating
.2 W
Tolerance
0.2
Resistance
100K Ω
Product Type
Variable Resistor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.