Zoro Homepage

Power Connector, 24 Contact(S), Female, Crimp Terminal, Plug

  • Mfr # 794267-1

  • Zoro # G905913082


product price: $3.25
/ea
Sold in multiples of 60 for $195.00

Key Features

Color
Natural
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794267-1
Zoro #
G905913082
UPC #
-
Country of Origin
United States

Details

Item
Connector
Color
Natural
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power, Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Number of Contacts
24
Terminal Type
Crimp
Hole Center to Center
4.14 mm
Number of Rows
2
Max. Temp.
105°C
Contact Type
Socket
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.