Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROTECTION CAP FOR REC.HSG GROUP C

  • Mfr # 2112301-1

  • Zoro # G000956427


product price: $1.99
/ea
Sold in multiples of 39 for $77.61

Key Features

Color
Black
Material
Glass-Filled PBT
Type
Cover
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112301-1
Zoro #
G000956427
UPC #
-
Country of Origin
Hungary

Details

Color
Black
Material
Glass-Filled PBT
Type
Cover
Max. Temp.
140°C
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.