Zoro Homepage

Push-In Wire Connector, 18 AWG Max, Bare, Nylon Insulation, 250 V AC/DC

  • Mfr # 770331-1

  • Zoro # G705912537


product price: $0.32
/ea
Sold in multiples of 300 for $96.00

Key Features

Type
Crimp
Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
30 AWG
Insulation Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770331-1
Zoro #
G705912537
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
30 AWG
Length
0.76 in
Width
1/2 in
Height
7.62 mm
Max. Insulation Dia.
2.79 mm
For Minimum Wire Size - Solid
30 AWG

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
3.68 mm
Wire Type
Discrete
Number of Contacts
3
Application
Power, Signal
Contact Type
Pin
Number of Rows
1
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.