Zoro Homepage

Pushbutton Switch, Dpst, 3A, Wire Terminal, Panel Mount

  • Mfr # AV1920DB12Q04

  • Zoro # G905803185


product price: $31.85
/ea
Sold in multiples of 6 for $191.10

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Detent Style
Audible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1920DB12Q04
Zoro #
G905803185
UPC #
-
Country of Origin
China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Detent Style
Audible
Product Type
Switch
Process Sealed
Yes
Operating Function
Momentary
Configuration (Pole-Throw)
Double Pole - Single Throw
Mounting Angle
Vertical
Mounting Type
Panel
Switch Contact Plating Material
Silver
Illuminated
Yes
ESD Grounding Terminal
Without
Number of Actuators
Single
Case Material
PBT
Actuator Profile
Flush
Support Bracket
Without
Tactile
No
Snap Action
Without
Contact Base Material
Copper
Dust Proof
Yes
Switch Type
Pushbutton
Bushing Style
Threaded
Actuator Style
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.