Zoro Homepage

Pushbutton Switches Av19 Spl 3A Fixed Ring R&Y 12V

  • Mfr # 1-2317404-1

  • Zoro # G705799015


product price: $17.29
/ea
Sold in multiples of 9 for $155.61

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Style
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2317404-1
Zoro #
G705799015
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Terminal Connection
Wire Lead
Actuator Style
Round
Support Bracket
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
Single
Snap Action
Without
Tactile
No
Contact Base Material
Copper
Switch Type
Pushbutton
Mounting Angle
Vertical
Case Material
PBT
Actuator Profile
Flush
Illuminated
Yes
Switch Contact Plating Material
Silver
Product Type
Switch
Bushing Style
Threaded
ESD Grounding Terminal
Without
Detent Style
Audible
Dust Proof
Yes
Operating Function
On Off
Process Sealed
Yes
Mounting Type
Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.