Zoro Homepage

REC ASS Y(V) 40P 1.27FHBB

  • Mfr # 5176378-1

  • Zoro # G401069030


product price: $13.25
/ea
Sold in multiples of 15 for $198.75

Key Features

Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Height
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5176378-1
Zoro #
G401069030
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 mm
Contact Plating Thickness
0.3 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
85°C
Application
Signal
Series
Free Height
Material
Nylon
For Use With
Interconnections Requiring Variable Stacking Heights
Features
With Boss
Number of Rows
1
Connection Material
Phosphor Bronze
Current Rating
1 A
Contact Type
Socket
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Contact Finish
Gold Plated
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Contacts
40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.