Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 2 Contact(S), Male, Crimp Terminal

  • Mfr # 1604398-2

  • Zoro # G705913152


product price: $17.99
/ea
Sold in multiples of 9 for $161.91

Key Features

Type
Connector Assembly
Color
Black
Number of Rows
1
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604398-2
Zoro #
G705913152
UPC #
-
Country of Origin
United States

Dimensions

Width
1.12 in
Length
82.6 mm
Height
28.25 mm
Max. Single Wire Size
0 AWG
Min. Single Wire Size
1 AWG
Contact Plating Thickness
1.27 µm
For Minimum Wire Size - Solid
1 AWG
For Maximum Wire Size - Solid
0 AWG
Minimum Single Wire Size
1 AWG
Maximum Single Wire Size
0 AWG

Details

Item
Connector Assembly
Type
Connector Assembly
Color
Black
Number of Rows
1
Insulation Material
Polycarbonate
Maximum Voltage
600 V AC/DC
Current
180 A
Maximum Operating Temperature
105 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Material
Polycarbonate
Standards
UL E28476; UL Recognized
Current Rating
180 A
Terminal Type
Crimp
Max. Voltage
600V AC/DC
Max. Temp.
105°C
Contact Type
Pin/Socket
Number of Contacts
2
Wire Type
Stranded
Contact Finish
Silver Plated
Application
Power
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Silver Plated
Maximum Conductors
2
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.