Zoro Homepage

Relay, 24V AC/20V DC Coil Volts, 1 Form C (CO)

  • Mfr # 3-1393771-4

  • Zoro # G600973800


product price: $13.85
/ea
Sold in multiples of 6400 for $88,640.00

Key Features

Mounting Style
PCB
Coil Voltage
24V AC, 20V DC
Body Width - Relay
0.26 in
Body Height - Relay
0.307 in
Contact Material
Nickel-Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393771-4
Zoro #
G600973800
UPC #
-
Country of Origin
Mexico

Dimensions

Body Width - Relay
0.26 in
Body Height - Relay
0.307 in
Body Depth - Relay
0.799 in

Details

Item
Relay
Mounting Style
PCB
Coil Voltage
24V AC, 20V DC
Contact Material
Nickel-Titanium
Features
Monostable, DC Magnetic System; UL Coil Insulation; Reed Contacts
Power Consumption - Relay
Coil: 80 mW; 50 to 288 mW
Operating Temp. Range
-35 to 85°C
Protection Category
RTIII
Dielectric Strength
0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts
Coil Resistance
530 Ohm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.