Zoro Homepage

Ring Terminal, #10 Stud Size, 6 AWG, 600 V, Bare Insulated

  • Mfr # 277148-1

  • Zoro # G400926839


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277148-1
Zoro #
G400926839
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
#10
Barrel Inside Dia.
0.28 in
Overall Length
48.26 mm

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Coverage
None
Insulation Type
Bare
Maximum Voltage
600 V
Maximum Operating Temperature
150 Degrees C
Wire Type
Aluminum, Copper
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.225 to 0.25 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.