Zoro Homepage

Ring Terminal, 5/16 in Stud Size, 14 AWG, 300 V, Nylon Insulated, Blue

  • Mfr # 328998

  • Zoro # G300926694


product price: $0.54
/ea
Sold in multiples of 161 for $86.94

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
5/16 in
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328998
Zoro #
G300926694
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
5/16 in
Barrel Inside Dia.
0.173 to 0.175 in
Overall Length
27.38 mm

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Wire Type
Solid or Stranded, Regular Wire
Features
Sheared Terminal
Seam
Standard, Closed Barrel
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin
Insulation Dia
2.92 to 4.32 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.