
Ring Terminal, 5/8 in Stud Size, Bare Insulated, Bare
Mfr # 4-1377172-2
Zoro # G601026109
product price: $10.65
/eaSold in multiples of 10 for $106.50
Key Features
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Stud Size
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1377172-2
Zoro #
G601026109
UPC #
-
Country of Origin
Netherlands
Dimensions
Stud Size
5/8 in
Stud Diameter
.654 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Wire Insulation Support
Without
Plating Material
Tin, Copper
Heavy Duty
No
Barrel Type
Closed Barrel
Wire/Cable Type
Regular Wire
Shape Code
RING-051
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.