
Ring Terminal, M5 Stud Size, 14 AWG, 600 V, Vinyl, PVC Insulated, Blue
Mfr # 342144-1
Zoro # G400943065
product price: $0.50
/eaSold in multiples of 200 for $100.00
Key Features
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Long, Closed Barrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342144-1
Zoro #
G400943065
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Stud Size
M5
Overall Length
0.882 in
Details
Item
Ring Terminal
Insulation Color
Blue
Insulation Type
Vinyl, PVC
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Seam
Long, Closed Barrel
Features
Sheared Terminal
Wire Type
Regular Wire
Contact Plating Material
Copper, Tin
Insulation Dia
0.118 to 0.193 in
Terminal Orientation
Offset, Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.