Zoro Homepage

Ring Terminal, M5 Stud Size, 18 AWG, 300 V, PVC Insulated, Red

  • Mfr # 171508-8

  • Zoro # G600943063


product price: $0.78
/ea
Sold in multiples of 250 for $195.00

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
PVC
Maximum Voltage
300 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171508-8
Zoro #
G600943063
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Wire Size
18 AWG
Stud Size
M5
Overall Length
0.7917 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Red
Insulation Type
PVC
Maximum Voltage
300 V
Features
Wire Insulation Support
Seam
Closed Barrel
Wire Type
Regular Wire
Contact Plating Material
Tin, Copper
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.